!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AW 68 HYDRAULIC OIL, TEMP 453 ° F TO 0 ° F, LIGHT PALE, CONVENTIONAL OIL/ZINC, 4.75 GAL PAIL

AW 68 HYDRAULIC OIL, TEMP 453 ° F TO 0 ° F, LIGHT PALE, CONVENTIONAL OIL/ZINC, 4.75 GAL PAIL

MOBIL

AW 68 HYDRAULIC OIL, TEMP 453 ° F TO 0 ° F, LIGHT PALE, CONVENTIONAL OIL/ZINC, 4.75 GAL PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AW 68 HYDRAULIC OIL, TEMP 453 ° F TO 0 ° F, LIGHT PALE, CONVENTIONAL OIL/ZINC, 4.75 GAL PAIL

AW 68 HYDRAULIC OIL, TEMP 453 ° F TO 0 ° F, LIGHT PALE, CONVENTIONAL OIL/ZINC, 4.75 GAL PAIL

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO50252374
  • Mfr. Model # 9379824
  • UNSPSC # 20122851
  • CATALOGUE PAGE # 1513
  • Shipping Weight 41.0 lbs

Product Details

This AW 68 hydraulic oil is made for use with industrial and mobile hydraulic systems. It has a conventional oil base with a zinc lubricant additive, an ISO viscosity grade of 68, a 0.88 specific gravity, and an operating temperature range of 453 Degrees F to 0 Degrees F. It is light pale in colour and comes in a 4.75-gallon pail.

Technical Specs

  • SeriesAW
  • ISO Viscosity Grade68
  • Base OilConventional Oil
  • NSF RatingNot Rated
  • Min. Operating Temp.0 Degrees F
  • Viscosity Index107
  • Container StylePail
  • Timken OK LoadNot Specified
  • ApplicationFor Industrial and Mobile Hydraulic Systems
  • Specific Gravity0.88
  • Item - Hydraulic Oils Hydraulic Oil
  • SAE Grade Not Specified
  • Container Size 5 gal
  • Lubricant Additives Zinc
  • Max. Operating Temp. 453 Degrees F
  • Flash Point 234
  • Colour Light Pale
  • Standards Vickers I-286-S
  • Four-Ball Wear Not Specified
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list