This barbed hydraulic hose fitting meets the standards for JIC, has a length of 1.75 inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is made of brass x brass. In addition, it has a 9/16"-18 thread. Plus, it has a JIC x hose barb connection type. This barbed hydraulic hose fitting is for use on 787ST, 787TC, 797ST, 797TC series hoses.
Technical Specs
ItemBarbed Hydraulic Hose Fitting
For Use With Hose Series787ST, 787TC, 797ST, 797TC
Max. Working Pressure @ 70 F300 psi
Thread Size9/16"-18
Hose Fitting A GenderFemale
Hose Fitting A Size9/16 in
Hose Fitting A Connection TypeJIC
Fitting MaterialBrass x Brass
Overall Length1.75 in
StandardsJIC
Fitting GenderFemale x Male
For Hose Dash Size-6
For Hose I.D.3/8 in
Fitting ShapeStraight
Barb Size3/8 in
Hose Fitting B GenderMale
Hose Fitting B Size3/8 in
Hose Fitting B Connection TypeHose Barb
Thread TypeJIC
ReusableReusable
Fitting Connection TypeJIC x Hose Barb
Country of OriginUnited States
(subject to change)