This barbed hydraulic hose fitting has a length of 2.15 inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is made of brass x brass and has a Universal x hose barb connection type. This barbed hydraulic hose fitting is for use on 787ST, 787TC, 797ST, 797TC series hoses.
Technical Specs
ItemBarbed Hydraulic Hose Fitting
For Use With Hose Series787ST, 787TC, 797ST, 797TC
Max. Working Pressure @ 70 F300 psi
Barb Size3/8 in
Hose Fitting B GenderMale
Hose Fitting B Size3/8 in
Hose Fitting B Connection TypeHose Barb
Thread TypeUniversal
ReusableReusable
Fitting GenderMale x Male
For Hose Dash Size-6
For Hose I.D.3/8 in
Fitting ShapeStraight
Hose Fitting A GenderMale
Hose Fitting A Size3/8 in
Hose Fitting A Connection TypeUniversal
Fitting MaterialBrass x Brass
Overall Length2.15 in
Fitting Connection TypeUniversal x Hose Barb
Country of OriginUnited States
(subject to change)