!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC HOSE, 3,000 PSI, ½ IN HOSE ID, 13/16 IN HOSE OD, 50 FT HOSE LENGTH, BLACK

HYDRAULIC HOSE, 3,000 PSI, ½ IN HOSE ID, 13/16 IN HOSE OD, 50 FT HOSE LENGTH, BLACK

SYNFLEX

HYDRAULIC HOSE, 3,000 PSI, ½ IN HOSE ID, 13/16 IN HOSE OD, 50 FT HOSE LENGTH, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC HOSE, 3,000 PSI, ½ IN HOSE ID, 13/16 IN HOSE OD, 50 FT HOSE LENGTH, BLACK

HYDRAULIC HOSE, 3,000 PSI, ½ IN HOSE ID, 13/16 IN HOSE OD, 50 FT HOSE LENGTH, BLACK

SYNFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $550.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG61KJ57
  • Mfr. Model # 3TR7-08-50
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.905 lbs

Technical Specs

  • ItemHydraulic Hose
  • Bend Radius2 3/4 in
  • Hose Outside Dia.13/16 in
  • Hose ColourBlack
  • StandardsSAE 100R7
  • Hose Tube MaterialNylon
  • Compatible ChemicalsAir, Diesel Fuel, Ethyl Acetate, Ethylene Glycol (Not to Exceed +150F), Formaldehyde, Fuel Oil, Gasoline, Glycerin (Not to Exceed +150), Heptane, Hexane, Hydrogen Peroxide, Kerosene, Lithium Grease, Lubricated Air, Motor Oil, Naphtha, Natural Gas, Paint, Paint Thinner, Sodium Bisulfate, Sodium Bisulfite, Toluene, Turpentine, Water, Xylene
  • Max. Working Pressure @ 70 F 3,000 psi
  • Hose Inside Dia. 1/2 in
  • Hose Length 50 ft
  • Temp. Range -40 Degrees to 212 Degrees F
  • Hose Cover Material TPU
  • Burst Pressure 9,000 psi
  • Hose Braid Layers 1
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list