!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC HOSE, 3,625 PSI, ⅝ IN HOSE ID, 15/16 IN HOSE OD, 50 FT HOSE LENGTH, BLACK

HYDRAULIC HOSE, 3,625 PSI, ⅝ IN HOSE ID, 15/16 IN HOSE OD, 50 FT HOSE LENGTH, BLACK

PARKER

HYDRAULIC HOSE, 3,625 PSI, ⅝ IN HOSE ID, 15/16 IN HOSE OD, 50 FT HOSE LENGTH, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC HOSE, 3,625 PSI, ⅝ IN HOSE ID, 15/16 IN HOSE OD, 50 FT HOSE LENGTH, BLACK

HYDRAULIC HOSE, 3,625 PSI, ⅝ IN HOSE ID, 15/16 IN HOSE OD, 50 FT HOSE LENGTH, BLACK

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.20 / EACH

EHC: EHC :
Min Qty 50 = $1,060.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE471TC10BXR
  • Mfr. Model # 471TC-10-BX
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

This hydraulic hose meets the standards for ABS, BV, DNV, EN 857 Type 2SC, ISO 11237-1 Type 2SC, J1942, USCG HF, has a length of 50 feet, a maximum operating pressure of 3,625 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 212 Degrees F and is made of synthetic rubber. In addition, it has 15/16 inch outside diameter, ⅝ inch inside diameter. This hydraulic hose is for use on hydraulic fluid (petroleum), lubricants.

Technical Specs

  • ItemHydraulic Hose
  • Bend Radius4 in
  • Hose Outside Dia.15/16 in
  • Hose ColourBlack
  • Hose Reinforcement TypeBraid
  • Vacuum Rating28 in Hg
  • Hose Cover MaterialSynthetic Rubber
  • Safety Factor4:1
  • For Media TypeHydraulic Fluid (Petroleum), Lubricants
  • Hose ConfigurationBulk Hose
  • Max. Working Pressure @ 70 F 3,625 psi
  • Hose Inside Dia. 5/8 in
  • Hose Length 50 ft
  • Hose Reinforcement Material Carbon Steel
  • Temp. Range -40 Degrees to 212 Degrees F
  • Standards ABS, BV, DNV, EN 857 Type 2SC, ISO 11237-1 Type 2SC, J1942, USCG HF
  • Hose Tube Material Synthetic Rubber
  • Compatible Chemicals Hydraulic Fluid (Petroleum), Lubricating Oils
  • Hose Braid Layers 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list