!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC HOSE, 3,000 PSI, ⅜ IN HOSE ID, 11/16 IN HOSE OD, 385 FT HOSE LENGTH

HYDRAULIC HOSE, 3,000 PSI, ⅜ IN HOSE ID, 11/16 IN HOSE OD, 385 FT HOSE LENGTH

PARKER

HYDRAULIC HOSE, 3,000 PSI, ⅜ IN HOSE ID, 11/16 IN HOSE OD, 385 FT HOSE LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC HOSE, 3,000 PSI, ⅜ IN HOSE ID, 11/16 IN HOSE OD, 385 FT HOSE LENGTH

HYDRAULIC HOSE, 3,000 PSI, ⅜ IN HOSE ID, 11/16 IN HOSE OD, 385 FT HOSE LENGTH

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.46 / FOOT

EHC: EHC :
Min Qty 385 = $4,027.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 385 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE387TC6RL-FT
  • Mfr. Model # 387TC-6-RL
  • UNSPSC # 40142010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Product Details

This hydraulic hose meets the standards for ISO 18752, has a length of 385 feet, a maximum operating pressure of 3,000 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 257 Degrees F and is made of synthetic rubber. In addition, it has 11/16 inch outside diameter and ⅜ inch inside diameter. This hydraulic hose is for use on hydraulic fluids, lubricants.

Technical Specs

  • ItemHydraulic Hose
  • Bend Radius2 1/2 in
  • Hose Outside Dia.11/16 in
  • Hose ColourBlack
  • Hose Reinforcement TypeBraid
  • Vacuum Rating24 in Hg
  • Hose Cover MaterialSynthetic Rubber
  • Safety Factor4:1
  • For Media TypeHydraulic Fluids, Lubricants
  • Hose ConfigurationBulk Hose
  • Max. Working Pressure @ 70 F 3,000 psi
  • Hose Inside Dia. 3/8 in
  • Hose Length 385 ft
  • Hose Reinforcement Material Carbon Steel
  • Temp. Range -40 Degrees to 257 Degrees F
  • Standards ISO 18752
  • Hose Tube Material Synthetic Rubber
  • Burst Pressure 12,000 psi
  • Hose Braid Layers 2
  • Not Recommended Chemicals Acetic Acid, Acetone, Acetylene, Ammonia (Anhydrous), Ampol PE 46, Amyl Alcohol, Anderol 495/497/500/75Aniline, Automotive Brake Fluid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list