HYDRAULIC HOSE, 2,500 PSI, 1 IN HOSE ID, 1 13/32 IN HOSE OD, 135 FT HOSE LENGTH
HYDRAULIC HOSE, 2,500 PSI, 1 IN HOSE ID, 1 13/32 IN HOSE OD, 135 FT HOSE LENGTH
PARKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Medium pressure hydraulic hose for use on petroleum base hydraulic fluids and lubricating oils. Temperature Range: -40 degrees C to 100 degrees C (-40 degrees F to 212 degrees F). Tube: synthetic rubber. Reinforcement: two braids steel wire. Cover: synthe
Technical Specs
Item Hydraulic Hose
Bend Radius 6 in
Hose Outside Dia. 1 13/32 in
Hose Colour Black
Hose Reinforcement Type Braid
Vacuum Rating 24 in Hg
Hose Cover Material Synthetic Rubber
Safety Factor 4:1
Hose Braid Layers 2
Max. Working Pressure @ 70 F 2,500 psi
Hose Inside Dia. 1 in
Hose Length 135 ft
Hose Reinforcement Material Stainless Steel
Temp. Range -40 Degrees to 212 Degrees F
Standards MSHA
Hose Tube Material Synthetic Rubber
Compatible Chemicals Hydraulic Fluid (Petroleum), Lubricating Oils
Hose Configuration Bulk Hose
Country of Origin United States
(subject to change)