!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC HOSE,1 5/32 IN OD,5/8 IN ID

HYDRAULIC HOSE,1 5/32 IN OD,5/8 IN ID

PARKER

HYDRAULIC HOSE,1 5/32 IN OD,5/8 IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
HYDRAULIC HOSE,1 5/32 IN OD,5/8 IN ID

HYDRAULIC HOSE,1 5/32 IN OD,5/8 IN ID

PARKER

Clearance Price :
$2.94 / FOOT

Your Price : $11.77 / FOOT

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE801-10GRA-RL
  • Mfr. Model # 801-10GRA-RL
  • UNSPSC # 40141504
  • CATALOGUE PAGE # 1549
  • Shipping Weight 0.19 lbs

Product Details

Temperature Range: air: 70 deg C (158 deg F), water: 85 deg C (185 deg F), oil: -40 deg C to 125 deg C (-40 deg F to 254 deg F). Tube: synthetic rubber. Reinforcement: one fiber braid. Cover: synthetic rubber, MSHA accepted. Cover Colour: gray (also avail

Technical Specs

  • ItemHydraulic Hose
  • Bend Radius6 in
  • Hose Outside Dia.1 5/32 in
  • Hose ColourGrey
  • Temp. RangeAir: 158 Degrees F, Oil:-40 Degrees to 257 Degrees F, Water: 185 Degrees F
  • Hose Cover MaterialSynthetic Rubber
  • Safety Factor4:1
  • For Media TypeAntifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils
  • Hose ConfigurationBulk Hose
  • Max. Working Pressure @ 70 F 300 psi
  • Hose Inside Dia. 5/8 in
  • Hose Length 250 ft
  • Hose Reinforcement Type Braid
  • Standards MSHA
  • Hose Tube Material Synthetic Rubber
  • Compatible Chemicals Air, Oil, Water
  • Hose Braid Layers 1
  • Not Recommended Chemicals Antifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list