!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORKLIFT JACK, STEEL, MANUAL HANDLE, MECHANICAL, 4 TON LOAD CAPACITY, ASME PALD

FORKLIFT JACK, STEEL, MANUAL HANDLE, MECHANICAL, 4 TON LOAD CAPACITY, ASME PALD

OTC

FORKLIFT JACK, STEEL, MANUAL HANDLE, MECHANICAL, 4 TON LOAD CAPACITY, ASME PALD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORKLIFT JACK, STEEL, MANUAL HANDLE, MECHANICAL, 4 TON LOAD CAPACITY, ASME PALD

FORKLIFT JACK, STEEL, MANUAL HANDLE, MECHANICAL, 4 TON LOAD CAPACITY, ASME PALD

OTC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,332.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OTC5214
  • Mfr. Model # 5214
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • ItemForklift Jack
  • Load Capacity4 ton
  • Lifting ActuatorManual Handle
  • Maximum Lift Height28 3/4 in
  • Minimum Height2 5/32 in
  • Chassis Height3 15/16 in
  • FeaturesSecondary Lifting Surface, Stable Base, Unique Shape of Primary Saddle Allows for Handling of All Lift Truck Configurations with Flat or Edged Surfaces
  • IncludesChrome-Plated Internal Components, High-Quality Seals
  • Number of Wheels2
  • Saddle Length36 in
  • StandardsANSI PALD
  • Jack Type Forklift Jack
  • Body Material Steel
  • Minimum Lift Height 2 1/8 in
  • Power Source Mechanical
  • For Vehicle Type Trucks
  • Chassis Length 36 in
  • Handle Material Steel
  • Item Weight 95 lb
  • Overall Width 12 in
  • Saddle Shape Flat
  • Wheel Diameter 4 in
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list