!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC CRIMP TOOL

HYDRAULIC CRIMP TOOL

BURNDY

HYDRAULIC CRIMP TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC CRIMP TOOL

HYDRAULIC CRIMP TOOL

BURNDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,183.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22P210
  • Mfr. Model # Y500CTHS
  • UNSPSC # 27121503
  • CATALOGUE PAGE # 376
  • Shipping Weight 18.3 lbs

Technical Specs

  • ItemLatch Head Hydraulic Crimp Tool
  • Compatible Connector TypeCompression Lugs, Compression Splices
  • Minimum Compatible Wire Size8 AWG
  • Maximum Crimping Force6 ton
  • InsulatedNo
  • Crimping Capacity - Copper Lug1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 400 kcmil, 500 kcmil, 6 AWG, 600 kcmil, 8 AWG
  • Grip StyleStandard Cushion
  • Includes Crimping DieNo
  • Maximum Crimping Capacity - Copper Lug600 kcmil
  • Minimum Crimping Capacity - Copper Lug8 AWG
  • StandardsRoHS Compliant
  • Crimper Style Latch Head Crimper
  • Compatible Terminal Type ACSR
  • Maximum Compatible Wire Size 600 kcmil
  • Tool Length 18 in
  • Crimping Capacity - Aluminum Lug 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 6 AWG, 8 AWG
  • Compatible Cable Type ACSR
  • Includes Plastic Case
  • Maximum Crimping Capacity - Aluminum Lug 350 kcmil
  • Minimum Crimping Capacity - Aluminum Lug 8 AWG
  • Primary Crimping Application Electrical Wire and Cable
  • Tool Weight 7.8 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list