!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC CRIMP TOOL,12 TONS

HYDRAULIC CRIMP TOOL,12 TONS

ECLIPSE

HYDRAULIC CRIMP TOOL,12 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC CRIMP TOOL,12 TONS

HYDRAULIC CRIMP TOOL,12 TONS

ECLIPSE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,472.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39CG54
  • Mfr. Model # 902-480
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.41 lbs

Technical Specs

  • ItemHydraulic Crimp Tool
  • Compatible Connector TypeCompression Lugs, Compression Splices
  • Minimum Compatible Wire Size6 AWG
  • Maximum Crimping Force12 ton
  • InsulatedNo
  • Crimping Capacity - Aluminum Lug1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 500 kcmil, 6 AWG, 600 kcmil, 800 kcmil
  • Grip StyleDeluxe Cushion
  • Includes Crimping DieYes
  • Maximum Crimping Capacity - Copper Lug800 kcmil
  • Minimum Crimping Capacity - Copper Lug6 AWG
  • Crimper Style Hydraulic Crimping Tool
  • Compatible Terminal Type Insulated, Uninsulated
  • Maximum Compatible Wire Size 750 kcmil
  • Tool Length 21 1/4 in
  • Adjustability Manual
  • Crimping Capacity - Copper Lug 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 500 kcmil, 6 AWG, 600 kcmil, 800 kcmil
  • Includes 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 MCM, 350 MCM, 4 AWG, 4/0 AWG, 500 MCM, 6 AWG, 600 MCM, 800 MCM Dies
  • Maximum Crimping Capacity - Aluminum Lug 800 kcmil
  • Minimum Crimping Capacity - Aluminum Lug 6 AWG
  • Tool Weight 14 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list