HYDRAULIC-LIFT MACHINERY & EQUIPMENT MOVER WITH DUAL-FORKS, 6,000 LB LOAD CAPACITY, 2 PK
HYDRAULIC-LIFT MACHINERY & EQUIPMENT MOVER WITH DUAL-FORKS, 6,000 LB LOAD CAPACITY, 2 PK
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Swivel casters. GGM13V407, GGM13V412, GGM13V408, and GGM13V411 include load-securing straps.
Technical Specs
- ItemHydraulic-Lift Machinery & Equipment Mover with Dual-Forks
- Lift ControlHand Pump
- Nose Plate/Fork StyleDual Fork
- Fork Thickness3/4 in
- Nose Plate/Fork MaterialSteel
- Frame Gauge9 ga
- ColourRed
- Caster Wheel Width2 3/4 in
- Caster Wheel/Tread MaterialPolyurethane
- Caster Brake TypeNo Caster Brake
- Caster Wheel BearingsBall Bearing
- Handle Height41 1/2 in
- Includes StrapsWithout Straps
- Max. Load Width19 in
- Steer TypeNo Steer
- Overall Length23 in
- Overall Height41 1/2 in
- Caster Mounting Height10 in
- Load Capacity 6,000 lb
- Maximum Lifting Height 6 in
- Fork Length 6 in
- Fork Width 3 in
- Frame Finish Powder Coated
- Frame Material Steel
- Caster Wheel Dia. 6 in
- Caster Wheel Type Tread-On Core
- Caster/Wheel Configuration (4) Swivel
- Assembled Assembled
- Non-Marking Casters/Wheels Non-Marking Casters/Wheels
- Handle Type Flow Back
- Lift Mechanism Hydraulic
- Minimum Load Width 6 in
- Weight 422 lb
- Overall Width 18 1/2 in
- Caster Frame Material Steel
- Caster Mounting Type Plate
- Country of Origin China
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,547.47
/ pkg.