!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYD ELECTRIC PUMP,.5 GAL,.5 HP,5000 PSI

HYD ELECTRIC PUMP,.5 GAL,.5 HP,5000 PSI

ENERPAC

HYD ELECTRIC PUMP,.5 GAL,.5 HP,5000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYD ELECTRIC PUMP,.5 GAL,.5 HP,5000 PSI

HYD ELECTRIC PUMP,.5 GAL,.5 HP,5000 PSI

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,089.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UXC8
  • Mfr. Model # WUD1300B
  • UNSPSC # 40151533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.58 lbs

Technical Specs

  • ItemHydraulic Electric Pump
  • Reservoir Capacity (Cu.-In.)115.5
  • Oil Displacement @ 100 PSI200 cu in/min
  • Oil Displacement @ 1000 PSI30 cu in/min
  • Oil Displacement @ 0-200 PSI200 cu in/min
  • Voltage115 VAC
  • Amps AC9.5
  • Fluid Port NPT (In.)#4 SAE
  • Control Pendant Size (Ft.)10
  • Reservoir MaterialHigh Impact Polyethylene
  • ApplicationPressurize Fixtures for Workholding
  • Type Single Acting
  • Reservoir Capacity (Gal.) 0.5
  • Oil Displacement @ 700 PSI 30 cu in/min
  • Oil Displacement @ 5000 psi 25 cu in/min
  • HP 0.5
  • Maximum Pressure 5000 psi
  • Motor Type Universal
  • dBA 85
  • Control Pendant Voltage 24 VAC
  • Control Valve Dump and Hold
  • Includes Gauge, Filter and Pressure Switch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list