!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-PURPOSE HYBRID PLIERS, STANDARD, STRAIGHT, POINTED, 2 IN JAW L, 1⅛ IN JAW W, 9 IN OVERALL L

MULTI-PURPOSE HYBRID PLIERS, STANDARD, STRAIGHT, POINTED, 2 IN JAW L, 1⅛ IN JAW W, 9 IN OVERALL L

KLEIN TOOLS

MULTI-PURPOSE HYBRID PLIERS, STANDARD, STRAIGHT, POINTED, 2 IN JAW L, 1⅛ IN JAW W, 9 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-PURPOSE HYBRID PLIERS, STANDARD, STRAIGHT, POINTED, 2 IN JAW L, 1⅛ IN JAW W, 9 IN OVERALL L

MULTI-PURPOSE HYBRID PLIERS, STANDARD, STRAIGHT, POINTED, 2 IN JAW L, 1⅛ IN JAW W, 9 IN OVERALL L

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNJ2159CRTP
  • Mfr. Model # J2159CRTP
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Product Details

This hybrid pliers has a length of 9 inch, plus it weighs 10.9 ounce and is not insulated. The handle is black/grey. It features full length, induction hardened cutting knives for hard wire. In addition, it is made of steel, plus it is not non-sparking, and is not tether ready with a knurled grip.

Technical Specs

  • ItemHybrid Pliers
  • Cut ProfileStandard
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapePointed
  • Maximum Jaw Opening1 1/2 in
  • Jaw Width1 1/8 in
  • Grip StyleKnurled
  • Tether ReadyNot Tether Ready
  • Blade MaterialSteel
  • For Wire/Cable TypeStranded Wire
  • Jaw Thickness5/8 in
  • Steel TypeChrome Vanadium Steel
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 9 in
  • Jaw Length 2 in
  • Jaw Opening Type Manual
  • Maximum Wire Cutting Gauge 16 AWG
  • Additional Tool Functions Wire Stripper
  • Features Full Length, Induction Hardened Cutting Knives for Hard Wire
  • Handle Colour Black, Grey
  • Plier Material Steel
  • Weight 10.9 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list