!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HTIW W/FRICTION RING AND GREASE GUN KIT

HTIW W/FRICTION RING AND GREASE GUN KIT

MILWAUKEE

HTIW W/FRICTION RING AND GREASE GUN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HTIW W/FRICTION RING AND GREASE GUN KIT

HTIW W/FRICTION RING AND GREASE GUN KIT

MILWAUKEE

Sale Price : $704.00 / EACH

Offer ends 31 Jul 2025

Your Price :
$1,178.53 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2967-22GG
  • Mfr. Model # 2967-22GG
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.42 lbs

Technical Specs

  • ItemHigh Torque Impact Wrench with Friction Ring and Grease Gun Kit
  • Voltage18V
  • Free Speed2000 RPM
  • Impact RatedYes
  • Retainer TypeFriction Ring
  • Battery Capacity5.0Ah
  • Battery SeriesM18
  • Charger Model48-59-1812
  • Tool StyleImpact Wrench
  • IncludesM18 FUEL(TM) 1/2" High Torque Impact Wrench with Friction Ring, M18(TM) Cordless 2-Speed Grease Gun, M18(TM) REDLITHIUM(TM) XC5.0 Resistant Battery, M18(TM) REDLITHIUM(TM) CP2.0 Battery, M18(TM) & M12(TM) Multi-Voltage Charger
  • Tool Weight7.5
  • Power Source Lithium Ion
  • Brushless Motor Brushless Motor
  • Max. Torque 1,600 ft-lb
  • Impacts per Minute 2400 IPM
  • Drive Size 1/2 in
  • Battery Model No. 48-11-1850R
  • Charger Included Yes
  • Case Included Contractor Bag
  • Features with Grease Gun
  • Series M18 FUEL
  • Overall Length 7.6
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list