!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT FLUTE TAP, ½"-13 THREAD, 1 21/32 IN THREAD L, 3⅜ IN L, PLUG, HIGH SPEED STEEL

STRAIGHT FLUTE TAP, ½"-13 THREAD, 1 21/32 IN THREAD L, 3⅜ IN L, PLUG, HIGH SPEED STEEL

WESTWARD

STRAIGHT FLUTE TAP, ½"-13 THREAD, 1 21/32 IN THREAD L, 3⅜ IN L, PLUG, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, ½"-13 THREAD, 1 21/32 IN THREAD L, 3⅜ IN L, PLUG, HIGH SPEED STEEL

STRAIGHT FLUTE TAP, ½"-13 THREAD, 1 21/32 IN THREAD L, 3⅜ IN L, PLUG, HIGH SPEED STEEL

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW10T702
  • Mfr. Model # 10T702
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This M2 straight flute tap is made of high speed steel and has a 0.367 inch diameter shank. It is for use with all materials, and meets ANSI standards B94.9-2008. This 311-91245 series straight flute tap has a bright finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅜ inch length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemStraight Flute Tap
  • Thread StandardUNC
  • Tap MaterialHigh Speed Steel
  • Thread Length1 21/32 in
  • Thread LimitH5
  • Number of Flutes3
  • Material Grade - MachiningM2
  • Primary Material ApplicationAll Materials
  • Shank Dia.0.367 in
  • Square Size0.2750 in
  • Tap GroupingTap
  • Threads per Inch13 TPI
  • Thread Size 1/2"-13
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 3 3/8 in
  • Thread Direction Right Hand
  • Coolant Fed Non-Coolant Through
  • Measurement System Fractional Inch
  • Series 311-91245
  • Shank Type - Machining Straight
  • Standards ANSI B94.9-2008
  • Tap Style Straight Flute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list