!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HP 1/3,SUMP PUMP,VERTICAL FLOAT

HP 1/3,SUMP PUMP,VERTICAL FLOAT

LITTLE GIANT

HP 1/3,SUMP PUMP,VERTICAL FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HP 1/3,SUMP PUMP,VERTICAL FLOAT

HP 1/3,SUMP PUMP,VERTICAL FLOAT

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $408.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53DH04
  • Mfr. Model # 506807
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.7 lbs

Technical Specs

  • ItemSubmersible Sump Pump
  • Rated Voltage115V AC
  • Amps5 A
  • Switch Electrical ConnectionIntegral
  • On Point8 in to 11 in
  • Impeller MaterialNylon
  • Flow Rate @ 5 Ft. of Head53 gpm
  • Flow Rate @ 15 Ft. of Head42 gpm
  • Max. Head28 ft
  • Body Dia.8 31/64 in
  • Discharge1 1/2 in FNPT
  • Max. Liquid Temp.140 Degrees F
  • Width at Widest Point8 31/64 in
  • Duty CycleContinuous
  • NEC Cord DesignationSJTW
  • Alarm IncludedNo
  • Manufacturers Warranty Length2 yr
  • HP 1/3
  • Hz 60 HZ
  • Switch Actuation Vertical Float
  • Off Point 2 in to 5 in
  • Body Material Cast Iron
  • Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic
  • Flow Rate @ 10 Ft. of Head 50 gpm
  • Flow Rate @ 20 Ft. of Head 34 gpm
  • Min. Sump Pit Dia. 18 in
  • Overall Height 11 5/64 in
  • Max. Diameter Solids 1/2 in
  • Thermal Protection Yes
  • RPM 3,450 RPM
  • Cord Length 10 ft
  • Gauge/Conductor 18/3
  • Agency Compliance cCSAus
  • Base Material Polypropylene

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list