!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HP 1/3,SUMP PUMP,DIAPHRAGM

HP 1/3,SUMP PUMP,DIAPHRAGM

LITTLE GIANT

HP 1/3,SUMP PUMP,DIAPHRAGM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HP 1/3,SUMP PUMP,DIAPHRAGM

HP 1/3,SUMP PUMP,DIAPHRAGM

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $313.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3P639
  • Mfr. Model # 506158
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs

Technical Specs

  • ItemSubmersible Sump Pump
  • Rated Voltage115V AC
  • Amps9 A
  • Switch Electrical ConnectionIntegral
  • On Point7 in to 10 in
  • Impeller MaterialNylon
  • Flow Rate @ 5 Ft. of Head46 gpm
  • Flow Rate @ 15 Ft. of Head13 gpm
  • Body Dia.9 1/2 in
  • Discharge1 1/2 in FNPT
  • Max. Liquid Temp.140 Degrees F
  • Duty CycleContinuous
  • NEC Cord DesignationSJTW
  • Alarm IncludedNo
  • Base MaterialPolypropylene
  • HP 1/3
  • Hz 50/60 HZ
  • Switch Actuation Diaphragm
  • Off Point 1 in to 4 in
  • Body Material Cast Iron
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Flow Rate @ 10 Ft. of Head 29 gpm
  • Max. Head 18 ft
  • Overall Height 6 in
  • Max. Diameter Solids 1/8 in
  • RPM 1,500 RPM
  • Cord Length 10 ft
  • Gauge/Conductor 18/3
  • Manufacturers Warranty Length 2 yr

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list