!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOUSEKEEPING CART, 50 IN H, 30 GALLON CAPACITY

HOUSEKEEPING CART, 50 IN H, 30 GALLON CAPACITY

RUBBERMAID COMMERCIAL PRODUCTS

HOUSEKEEPING CART, 50 IN H, 30 GALLON CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOUSEKEEPING CART, 50 IN H, 30 GALLON CAPACITY

HOUSEKEEPING CART, 50 IN H, 30 GALLON CAPACITY

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,337.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG14J684
  • Mfr. Model # 1969596
  • UNSPSC # 47121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 111.7 lbs

Product Details

This housekeeping cart features impact-absorbing and non-marring bumpers. This housekeeping cart includes bumpers, fabric bag, under-deck shelf, vacuum holder, bins, shelves, has a 30-gallon capacity.

Technical Specs

  • ItemHousekeeping Cart
  • Overall Height50 in
  • Includes BinsBins Included
  • Includes Waste ContainerWaste Container Not Included
  • Number of Shelves3
  • Overall Width22 in
  • Caster Type(2) Rigid, (2) Swivel
  • Frame ColourGrey
  • Lock TypeNon-Locking
  • Number of Casters4
  • Weight102.1 lb
  • Overall Depth 60 in
  • Includes Bumpers, Fabric Bag, Under-Deck Shelf, Vacuum Holder
  • Includes Shelves Shelves Included
  • Lockable Not Lockable
  • Waste Container Capacity 30 gal
  • Caster Diameter 8 in
  • Features Impact-Absorbing and Non-Marring Bumpers
  • Frame Material Plastic
  • Nonmarking Casters Nonmarking Casters
  • Shelf Configuration (1) Bottom Shelf, (1) Middle Shelf, (1) Worktop Shelf
  • Wheel Diameter 8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list