!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WASHDOWN HOSE: ¾ IN HOSE INSIDE DIA., 300 PSI, -40 ° TO 200 ° F, WHITE, 100 FT HOSE LG

WASHDOWN HOSE: ¾ IN HOSE INSIDE DIA., 300 PSI, -40 ° TO 200 ° F, WHITE, 100 FT HOSE LG

APPROVED VENDOR

WASHDOWN HOSE: ¾ IN HOSE INSIDE DIA., 300 PSI, -40 °  TO 200 ° F, WHITE, 100 FT HOSE LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHDOWN HOSE: ¾ IN HOSE INSIDE DIA., 300 PSI, -40 ° TO 200 ° F, WHITE, 100 FT HOSE LG

WASHDOWN HOSE: ¾ IN HOSE INSIDE DIA., 300 PSI, -40 ° TO 200 ° F, WHITE, 100 FT HOSE LG

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $767.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32W262
  • Mfr. Model # 32W262
  • UNSPSC # 40142008
  • CATALOGUE PAGE # 1668
  • Shipping Weight 42.0 lbs

Product Details

This washdown hose has a length of 100 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is white, has an operating temperature of -40 Degrees F to 200 Degrees F, has an operating temperature of -40 Degrees to 210 Degrees F and is made of EPDM. In addition, it has 1 11/64 inch outside diameter, ¾ inch inside diameter.

Technical Specs

  • ItemWashdown Hose
  • Hose Outside Dia.1 11/64 in
  • Bend Radius8 in
  • Max. Working Pressure @ 70 F300 psi
  • Maximum Operating Temperature200 Degrees F
  • Hose ColourWhite
  • Safety Factor4:1
  • AntimicrobialAntimicrobial
  • Hose Inside Dia. 3/4 in
  • Hose Configuration Bulk Hose
  • Hose Tube Material EPDM
  • Minimum Operating Temperature -40 Degrees F
  • Temp. Range -40 Degrees to 210 Degrees F
  • Hose Cover Material EPDM
  • Hose Length 100 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list