!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE REPLACEMENT GREASE GUN

HOSE REPLACEMENT GREASE GUN

MILWAUKEE

HOSE REPLACEMENT GREASE GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE REPLACEMENT GREASE GUN

HOSE REPLACEMENT GREASE GUN

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-16-2647
  • Mfr. Model # 49-16-2647
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Length (In.) 48, Hose Length (In.) 48, Grease Fill, For Use With 2646-20, 2646-21CT, 2646-22CT, Includes 48 In. Grease Gun Replacement Hose w/ HP Coupler (49-16-2647), High Pressure Grease Coupler

Technical Specs

  • Sub-CategoryHose and Rigid Extensions
  • For Use WithM18(TM) Cordless 2 Speed Grease Gun and M12(TM) Cordless Grease Gun
  • Connection1/8 MNPT x 1/8 MNPT
  • Includes48" Grease Gun Replacement Hose with Hp Coupler, High Pressure Grease Coupler
  • Item 48" Grease Gun Replacement Hose with HP Coupler
  • Size 48"L
  • Max. Pressure PSI
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories