HOSE REEL WITH HOSE, -50 ° F TO 190 ° F, RUBBER, 25 FT L, RED, 300 PSI AT 70 F,⅝ IN OD, ⅜ IN ID, ⅜ IN FITTINGS
HOSE REEL WITH HOSE, -50 ° F TO 190 ° F, RUBBER, 25 FT L, RED, 300 PSI AT 70 F,⅝ IN OD, ⅜ IN ID, ⅜ IN FITTINGS
MILTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hose reel with hose has a length of 25 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is red, has an operating temperature of -50 Degrees F to 190 Degrees F and is made of rubber. In addition, it has ⅝ inch outside diameter and ⅜ inch inside diameter. This hose reel with hose is for use on air.
Technical Specs
Item Air Hose Assembly
Hose Colour Red
Hose Length 50 ft
Fitting Size 3/8 in
Fitting Material Brass
Hose Cover Material EPDM
Burst Pressure 1,200 psi
Hose Configuration Coupled Assembly
Hose Fitting A Size 3/8 in
Hose Fitting B Material Brass
Hose Fitting B Type NPT
Hose Strain Relief Hose Strain Relief Not Included
Hose Inside Dia. 3/8 in
Hose Outside Dia. 5/8 in
Max. Working Pressure @ 70 F 300 psi
Fitting Type NPT
Temp. Range -50 Degrees F to 190 Degrees F
Hose Tube Material Rubber
For Media Type Lubricated Air
Hose Fitting A Material Brass
Hose Fitting A Type NPT
Hose Fitting B Size 3/8 in
Hose Reinforcement Material Steel
Country of Origin China
(subject to change)