!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE REEL WITH HOSE, -50 ° F TO 190 ° F, RUBBER, 25 FT L, RED, 300 PSI AT 70 F,⅝ IN OD, ⅜ IN ID, ⅜ IN FITTINGS

HOSE REEL WITH HOSE, -50 ° F TO 190 ° F, RUBBER, 25 FT L, RED, 300 PSI AT 70 F,⅝ IN OD, ⅜ IN ID, ⅜ IN FITTINGS

MILTON

HOSE REEL WITH HOSE, -50 °  F TO 190 °  F, RUBBER, 25 FT L, RED, 300 PSI AT 70 F,⅝ IN OD, ⅜ IN ID, ⅜ IN FITTINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE REEL WITH HOSE, -50 ° F TO 190 ° F, RUBBER, 25 FT L, RED, 300 PSI AT 70 F,⅝ IN OD, ⅜ IN ID, ⅜ IN FITTINGS

HOSE REEL WITH HOSE, -50 ° F TO 190 ° F, RUBBER, 25 FT L, RED, 300 PSI AT 70 F,⅝ IN OD, ⅜ IN ID, ⅜ IN FITTINGS

MILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,830.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTN2752-2538SS
  • Mfr. Model # 2752-2538SS
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

This hose reel with hose has a length of 25 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is red, has an operating temperature of -50 Degrees F to 190 Degrees F and is made of rubber. In addition, it has ⅝ inch outside diameter and ⅜ inch inside diameter. This hose reel with hose is for use on air.

Technical Specs

  • ItemHose Reel with Hose
  • Hose Outside Dia.5/8 in
  • Hose ColourRed
  • Hose Cover MaterialRubber
  • Max. Working Pressure @ 70 F300 psi
  • Hose Reinforcement MaterialPolyester
  • Hose Fitting B MaterialBrass
  • Hose Fitting B TypeNPT
  • Hose Fitting B Size3/8 in
  • Hose Strain ReliefHose Strain Relief Not Included
  • Hose Inside Dia. 3/8 in
  • Hose Length 25 ft
  • Hose Tube Material Rubber
  • Burst Pressure 1,200 psi
  • Temp. Range -50 Degrees F to 190 Degrees F
  • Hose Fitting A Material Brass
  • Hose Fitting A Type NPT
  • Hose Fitting A Size 3/8 in
  • Hose Configuration Coupled Assembly
  • For Media Type Air
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list