!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE REEL, SPRING RETURN, HOSE INSIDE DIA 3/4IN, 26.25IN LENGTH X 12IN WIDTH X 26.375IN HEIGHT

HOSE REEL, SPRING RETURN, HOSE INSIDE DIA 3/4IN, 26.25IN LENGTH X 12IN WIDTH X 26.375IN HEIGHT

REELCRAFT

HOSE REEL, SPRING RETURN, HOSE INSIDE DIA 3/4IN, 26.25IN LENGTH X 12IN WIDTH X 26.375IN HEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE REEL, SPRING RETURN, HOSE INSIDE DIA 3/4IN, 26.25IN LENGTH X 12IN WIDTH X 26.375IN HEIGHT

HOSE REEL, SPRING RETURN, HOSE INSIDE DIA 3/4IN, 26.25IN LENGTH X 12IN WIDTH X 26.375IN HEIGHT

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,263.76 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCE9375OLPBW
  • Mfr. Model # E9375OLPBW
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1592
  • Shipping Weight 152.0 lbs

Product Details

This spring return hose reel has a 75-foot hose with an inside diameter of 3/4 inches and an NPT swivel inlet type. It is powder-coated for durability and rustproofing and has a robust latching mechanism. The unit measures 26.25 inches in length x 12 in width x 26.375 in height.

Technical Specs

  • ItemHose Reel
  • Hose Capacity75 ft (3/4 in ID)
  • Includes HoseHose Included
  • Hose Length75 ft
  • Overall Height26 3/8 in
  • Overall Width12 in
  • Hose Fitting A GenderFemale
  • Hose Outside Dia.1.075 in
  • Swivel MaterialSteel
  • Reel FinishPowder Coated
  • Latch TypeRobust Latching Mechanism
  • IncludesHose
  • Maximum Operating Pressure 250 psi
  • Drive Type Spring Return
  • Hose Inside Dia. 3/4 in
  • Mounting Location Vehicle
  • Overall Length 26 1/4 in
  • Corrosion-Resistant Corrosion-Resistant
  • Hose Fitting A Size 3/4 in
  • Number of Mount Holes 4
  • Swivel Inlet Type NPT
  • Weight 152 lb
  • Maximum Operating Temperature 150 Degrees F
  • Hose End Configuration 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list