!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULK FOOD-GRADE HOSE, 5/8 IN INSIDE DIA, LENGTH 1 IN, 200 PSI, CLEAR

BULK FOOD-GRADE HOSE, 5/8 IN INSIDE DIA, LENGTH 1 IN, 200 PSI, CLEAR

CONTINENTAL CONTITECH

BULK FOOD-GRADE HOSE, 5/8 IN INSIDE DIA, LENGTH 1 IN, 200 PSI, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULK FOOD-GRADE HOSE, 5/8 IN INSIDE DIA, LENGTH 1 IN, 200 PSI, CLEAR

BULK FOOD-GRADE HOSE, 5/8 IN INSIDE DIA, LENGTH 1 IN, 200 PSI, CLEAR

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.18 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20129603
  • Mfr. Model # 20129603
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

This FDA/USDA/NSF/3-A-certified, one-inch long, bulk food-grade hose has a 5/8-inch inside diameter and a 0.87-inch outside diameter. It is made of a pliovic compound and reinforced with spiral synthetic yarn. Its operating temperature is -10 Degrees F to 158 Degrees F and has a maximum operating pressure of 200 PSI.

Technical Specs

  • ItemTubing
  • Hose Length1 in
  • Hose Reinforcement TypeSpiral
  • Hose ColourClear
  • Max. Working Pressure @ 70 F200 psi
  • Standards3-A, FDA, NSF, USDA
  • Hose Inside Dia. 5/8 in
  • Hose Cover Material PVC
  • Hose Reinforcement Material Synthetic Yarn
  • Burst Pressure 200 psi
  • Temp. Range -23 Degrees C to 70 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list