FLEXIBLE METAL HOSE ASSEMBLY: ¾ IN HOSE INSIDE DIA., 8 IN DYNAMIC MIN BEND RADIUS, MNPT
FLEXIBLE METAL HOSE ASSEMBLY: ¾ IN HOSE INSIDE DIA., 8 IN DYNAMIC MIN BEND RADIUS, MNPT
HOSE MASTER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flexible metal hose assembly has a length of 7 inches, a maximum operating pressure of 898 psi @ 70 Degrees F and 32 Degrees to 850 Degrees F and is made of 304 stainless steel. In addition, it has ¾ inch inside diameter. This flexible metal hose assembly is for use on hydraulic fluid, motor oil, naphtha, and water.
Technical Specs
Item Flexible Metal Hose Assembly
Hose Length 7 in
Hose Cover Material 304 Stainless Steel
Temp. Range 32 Degrees to 850 Degrees F
Hose Fitting A Material Carbon Steel
Hose Fitting A Type MNPT
Hose Fitting A Size 3/4 in
Compatible Chemicals Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha
For Media Type Hydraulic Fluid, Motor Oil, Naphtha, Water
Hose Inside Dia. 3/4 in
Hose Tube Material 321 Stainless Steel
Max. Working Pressure @ 70 F 898 psi
Dynamic Min. Bend Radius (In.) 8 in
Hose Fitting B Material Carbon Steel
Hose Fitting B Type MNPT
Hose Fitting B Size 3/4 in
Not Recommended Chemicals Sodium Hypochlorite/Bleach (to 20%)
Country of Origin United States
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.97
/ EACH