!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE KIT W/MANUAL NOZZLE

HOSE KIT W/MANUAL NOZZLE

FILL-RITE

HOSE KIT W/MANUAL NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE KIT W/MANUAL NOZZLE

HOSE KIT W/MANUAL NOZZLE

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $505.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FILKITHA32VMN
  • Mfr. Model # KITHA32VMN
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Diesel Exhaust Fluid (DEF) Air Operated Piston Pump, 8 ft hose kit for FILFRAP32V.

Technical Specs

  • ItemDrum Pump Nozzle
  • Nozzle OperationManual
  • Spout Connection TypeHose Barb
  • Spout MaterialStainless Steel
  • Inlet TypeHose Barb
  • MeteredNo
  • Max. Fluid Temp.120 Degrees F
  • Primary ColourWhite
  • Compatible ChemicalsAntifreeze (Coolant), Ethylene Glycol, Glycerin, Motor Oil, DEF
  • Food GradeNo
  • For Use WithFILFRAP32V
  • Wetted MaterialsPolypropyene, Stainless Steel
  • Nozzle Material Polypropylene
  • Spout Connection Size 3/4 in
  • Spout Discharge Size 3/4 in
  • Spout Length 3 3/4 in
  • Inlet Size 3/4 in
  • Max. Operating Pressure 50 psi
  • Min. Fluid Temp. 15 Degrees F
  • Overall Length 13 1/2 in
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Chromic Acid 5%, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (to 10%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Calcium Chloride, Sodium Bicarbonate (10%), Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Ethyl Acetate, Biodiesel, Ammonium Hydroxide, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Potassium Hydroxide (50%), Lacquer Thinners, Toluene, Xylene, Fresh Water, Salt Water, Deionized Water, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene (50%), E85, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Brake Fluid, Fertilizers, Fungicides, Herbicides, Lithium Grease, Naphtha, Paint, Paint Thinner, Pesticides, Turpentine
  • Diesel Exhaust Fluid Compatible Yes
  • Includes Manual Nozzle
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list