!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEATER HOSE STANDARD, -40 ° C - 125 ° C, 250 X 5/8 IN, EPDM, 250 FOOT REEL

HEATER HOSE STANDARD, -40 ° C - 125 ° C, 250 X 5/8 IN, EPDM, 250 FOOT REEL

DAYCO

HEATER HOSE STANDARD, -40 ° C - 125 ° C, 250 X 5/8 IN, EPDM, 250 FOOT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
HEATER HOSE STANDARD, -40 ° C - 125 ° C, 250 X 5/8 IN, EPDM, 250 FOOT REEL

HEATER HOSE STANDARD, -40 ° C - 125 ° C, 250 X 5/8 IN, EPDM, 250 FOOT REEL

DAYCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.18 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYC80272
  • Mfr. Model # 80272
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.197 lbs

Product Details

Grab a reel of this standard heater hose that measures 250 x 5/8 inches. It is constructed with spiral reinforcement and all EPDM compounds. This gives it high burst strength and excellent heat resistance. It can withstand temperatures of -40 Degrees C - 125 Degrees C and comes in 250 feet per reel.

Technical Specs

  • ItemHose
  • Temp. Range-40 Degrees to 257 Degrees F
  • Inside Dia. (In.)5/8 in
  • For Use WithHeater
  • Package Quantity250 ft Reel
  • Type Single I.D. Hose
  • Length 250 ft
  • Material EPDM
  • Standards Class D-2, SAE 20R3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list