!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE HEATER, 1/2 INCH, SILICONE, 1 FT

HOSE HEATER, 1/2 INCH, SILICONE, 1 FT

KURIYAMA

HOSE HEATER, 1/2 INCH, SILICONE, 1 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE HEATER, 1/2 INCH, SILICONE, 1 FT

HOSE HEATER, 1/2 INCH, SILICONE, 1 FT

KURIYAMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.02 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARPSH12
  • Mfr. Model # SH-.5
  • UNSPSC # 25171702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This heater hose is used to transfer the extra heat from the engine to the heater core and back to the engine. Silicone hoses are very flexible and will maintain their flexibility throughout their life span. This specific silicone heater hose is 1/2 inch by 1 foot.

Technical Specs

  • ItemHose
  • Temp. Range-65.2 Degrees to 350.6 Degrees F
  • Inside Dia. (In.)1/2 in
  • Working Pressure (PSI)121 psi
  • ColourBlue
  • StandardsSAE J20 R3
  • Type Heater Hose
  • Length 25 ft, 250 ft
  • Outside Dia. (In.) 1/2 in
  • Material Silicone
  • For Use With Heater

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list