!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULONE HEATER HOSE, -40 ° C- 125 ° C, BLACK, 50 X 3/4 IN, 50 FT CT

INSULONE HEATER HOSE, -40 ° C- 125 ° C, BLACK, 50 X 3/4 IN, 50 FT CT

DAYCO

INSULONE HEATER HOSE, -40 ° C- 125 ° C, BLACK, 50 X 3/4 IN, 50 FT CT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
INSULONE HEATER HOSE, -40 ° C- 125 ° C, BLACK, 50 X 3/4 IN, 50 FT CT

INSULONE HEATER HOSE, -40 ° C- 125 ° C, BLACK, 50 X 3/4 IN, 50 FT CT

DAYCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.60 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYC80316
  • Mfr. Model # 80316
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 486
  • Shipping Weight 0.28 lbs

Product Details

This black Insulone(R) heater hose can withstand temperature ranges of -40 Degrees C - 125 Degrees C. It comes 50 feet per carton, measuring 50 feet x 3/4 inches. Use this hose for your heating and cooling needs.

Technical Specs

  • ItemHose
  • Temp. Range-40 Degrees to 257 Degrees F
  • Inside Dia. (In.)3/4 in
  • ColourBlack
  • StandardsSAE 20R3 Class D-2
  • Type Single I.D. Hose
  • Length 50 ft
  • Material EPDM
  • For Use With Heater
  • Package Quantity 50 ft Carton

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list