!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEATER HOSE, -40 ° C - 149 ° C, BLUE, 50 X 1/2 X 0.81 IN, RUBBER, BOX

HEATER HOSE, -40 ° C - 149 ° C, BLUE, 50 X 1/2 X 0.81 IN, RUBBER, BOX

CONTINENTAL CONTITECH

HEATER HOSE, -40 ° C - 149 ° C, BLUE, 50 X 1/2 X 0.81 IN, RUBBER, BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER HOSE, -40 ° C - 149 ° C, BLUE, 50 X 1/2 X 0.81 IN, RUBBER, BOX

HEATER HOSE, -40 ° C - 149 ° C, BLUE, 50 X 1/2 X 0.81 IN, RUBBER, BOX

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $311.28 / BOX of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GYR65029
  • Mfr. Model # 20029198
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 486
  • Shipping Weight 10.0 lbs

Product Details

The Hi-Miler(R) blue heater hose is ready for your toughest jobs. It is made of high-temperature Versigard(R) rubber and reinforced with heat-resistant Flexten(R) cord which is stronger than steel. The hose is strong and high temperature rated. It is rated for temperatures between -40 Degrees C - 149 Degrees C. It measures 50 x 1/2 x 0.81 inches. The hose meets standards SAE 20R3 Class D3 HT EC. It comes in a 50 foot reel per box. It resists the effects of heat and electrochemical degradation.

Technical Specs

  • ItemHose
  • Temp. Range40 Degrees to 300 Degrees F
  • Inside Dia. (In.)1/2 in
  • MaterialEPDM
  • StandardsSAE 20R3 Class D3 HT EC
  • Type Reel
  • Length 50 ft
  • Outside Dia. (In.) 1/2 in
  • Colour Blue
  • Package Quantity 50' Carton
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list