!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE GREASE GUN 18IN W/ SWIVEL

HOSE GREASE GUN 18IN W/ SWIVEL

WESTWARD

HOSE GREASE GUN 18IN W/ SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE GREASE GUN 18IN W/ SWIVEL

HOSE GREASE GUN 18IN W/ SWIVEL

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW3APF8
  • Mfr. Model # 3APF8
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Grease Gun Whip Hoses, working pressure (PSI) 3,500. Spring guard hoses prevents against hose kinking which could cause ruptures and provides a non-slip grip.

Technical Specs

  • Sub-CategoryHose and Rigid Extensions
  • For Use WithHand Operated Grease Guns
  • Connection1/8" MNPT
  • Min. Burst Pressure10,000 PSI
  • FeaturesSwivel End of the Fitting Fits on the Grease Gun Outlet, Making it Easier to Use the Gun to Reach Inaccessible Fittings Without Kinking the Hose
  • Item Hose Extension
  • Size 18" L
  • Max. Pressure 3500 PSI
  • Working Pressure 3,500 PSI
  • Includes Swiveling Connector

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list