!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE END FITTING, ¼ IN THREAD, BRASS, 250 PSI AT 70 F, ¼ IN ID, MNPT CONNECTION/THREAD, ¼ IN HOSE FITTINGS

HOSE END FITTING, ¼ IN THREAD, BRASS, 250 PSI AT 70 F, ¼ IN ID, MNPT CONNECTION/THREAD, ¼ IN HOSE FITTINGS

MILTON

HOSE END FITTING, ¼ IN THREAD, BRASS, 250 PSI AT 70 F, ¼ IN ID, MNPT CONNECTION/THREAD, ¼ IN HOSE FITTINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE END FITTING, ¼ IN THREAD, BRASS, 250 PSI AT 70 F, ¼ IN ID, MNPT CONNECTION/THREAD, ¼ IN HOSE FITTINGS

HOSE END FITTING, ¼ IN THREAD, BRASS, 250 PSI AT 70 F, ¼ IN ID, MNPT CONNECTION/THREAD, ¼ IN HOSE FITTINGS

MILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.60 / EACH

EHC: EHC :
Min Qty 10 = $126.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTNS615
  • Mfr. Model # S-615
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This hose end fitting has a maximum operating pressure of 250 psi @ 70 Degrees F and is made of brass. In addition, it has a ¼" thread. Plus, it has an MNPT connection type.

Technical Specs

  • ItemHose End Fitting
  • Fitting MaterialBrass
  • Hose Fitting A GenderMale
  • Hose Fitting A Connection TypeMNPT
  • ReusableReusable
  • Thread Size1/4 in
  • Fitting GenderMale
  • For Hose I.D. 1/4 in
  • Barb Size 1/4 in
  • Hose Fitting A Size 1/4 in
  • Material Brass
  • Max. Working Pressure @ 70 F 250 psi
  • Thread Type MNPT
  • Fitting Connection Type MNPT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories