!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE ASSEMBLY, -20 ° F TO 190 ° F, NITRILE, 25 FT L, RED, 250 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID, ⅜ IN FITTINGS

HOSE ASSEMBLY, -20 ° F TO 190 ° F, NITRILE, 25 FT L, RED, 250 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID, ⅜ IN FITTINGS

FAIRVIEW

HOSE ASSEMBLY, -20 °  F TO 190 °  F, NITRILE, 25 FT L, RED, 250 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID, ⅜ IN FITTINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE ASSEMBLY, -20 ° F TO 190 ° F, NITRILE, 25 FT L, RED, 250 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID, ⅜ IN FITTINGS

HOSE ASSEMBLY, -20 ° F TO 190 ° F, NITRILE, 25 FT L, RED, 250 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID, ⅜ IN FITTINGS

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARRP6RED25C
  • Mfr. Model # RP6RED-25C
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This hose assembly has a length of 25 feet, a maximum operating pressure of 250 psi @ 70 Degrees F and is red, has an operating temperature of -20 Degrees F to 190 Degrees F and is made of nitrile. In addition, it has 11/16 inch outside diameter and ⅜ inch inside diameter. This hose assembly is for use on air.

Technical Specs

  • ItemHose Assembly
  • Hose ColourRed
  • Hose Length25 ft
  • Fitting Size3/8 in
  • Fitting MaterialBrass
  • Hose Cover MaterialNitrile Synthetic Rubber
  • For Media TypeAir
  • Hose Fitting A MaterialBrass
  • Hose Fitting A TypeNPT
  • Hose Fitting B Size3/8 in
  • Hose Reinforcement MaterialSynthetic Yarn
  • Hose Inside Dia. 3/8 in
  • Hose Outside Dia. 11/16 in
  • Max. Working Pressure @ 70 F 250 psi
  • Fitting Type MP
  • Temp. Range -22 Degrees to 167 Degrees F
  • Hose Tube Material Nitrile
  • Hose Configuration Coupled Assembly
  • Hose Fitting A Size 3/8 in
  • Hose Fitting B Material Brass
  • Hose Fitting B Type NPT
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list