HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 100 FT L, RED, 200 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID, ¼ IN HOSE FITTINGS
HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 100 FT L, RED, 200 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID, ¼ IN HOSE FITTINGS
FAIRVIEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hose is 100 feet by 3/8 inches. This general-purpose air hose has a durable EPDM tube offering limited oil resistance. It is reinforced with a synthetic cord and features a smooth red finish. Recommended fittings are universal quick couplings, long and short shank, insert type O. This hose has a maximum pressure of 200 PSI.
Technical Specs
Item Hose Assembly
Hose Colour Red
Hose Length 100 ft
Fitting Size 1/4 in
Fitting Material Brass
Hose Cover Material EPDM
Safety Factor 4:1
Hose Configuration Coupled Assembly
Hose Fitting A Size 1/4 in
Hose Fitting B Material Brass
Hose Fitting B Type NPT
Hose Inside Dia. 3/8 in
Hose Outside Dia. 11/16 in
Max. Working Pressure @ 70 F 200 psi
Fitting Type NPT
Temp. Range -22 Degrees to 167 Degrees F
Hose Tube Material EPDM
For Media Type Air
Hose Fitting A Material Brass
Hose Fitting A Type NPT
Hose Fitting B Size 1/4 in
Hose Reinforcement Material Synthetic Yarn
Country of Origin Taiwan
(subject to change)