!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 100 FT L, RED, 200 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ⅜ IN FITTINGS

HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 100 FT L, RED, 200 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ⅜ IN FITTINGS

FAIRVIEW

HOSE ASSEMBLY, -22 °  F TO 167 °  F, EPDM, 100 FT L, RED, 200 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ⅜ IN FITTINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 100 FT L, RED, 200 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ⅜ IN FITTINGS

HOSE ASSEMBLY, -22 ° F TO 167 ° F, EPDM, 100 FT L, RED, 200 PSI AT 70 F, 13/16 IN OD, ½ IN ID, ⅜ IN FITTINGS

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARRG8RED100C
  • Mfr. Model # RG8RED-100C
  • UNSPSC # 40142009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Product Details

This hose assembly has a length of 100 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is red, has an operating temperature of -22 Degrees F to 167 Degrees F and is made of EPDM. In addition, it has 13/16 inch outside diameter and ½ inch inside diameter. This hose assembly is for use on air.

Technical Specs

  • ItemHose Assembly
  • Hose Outside Dia.13/16 in
  • Hose ColourRed
  • Hose Cover MaterialEPDM
  • Temp. Range-22 Degrees F to 167 Degrees F
  • Hose Reinforcement MaterialSynthetic Yarn
  • Hose Fitting B MaterialBrass
  • Hose Fitting B TypeNPT
  • Hose Fitting B Size3/8 in
  • For Media TypeAir
  • Hose Inside Dia. 1/2 in
  • Hose Length 100 ft
  • Hose Tube Material EPDM
  • Max. Working Pressure @ 70 F 200 psi
  • Hose Reinforcement Type Spiral
  • Hose Fitting A Material Brass
  • Hose Fitting A Type NPT
  • Hose Fitting A Size 3/8 in
  • Hose Configuration Coupled Assembly
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list