!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE ARTIC AIR BRAKE 3/8 ID 3/4 OD

HOSE ARTIC AIR BRAKE 3/8 ID 3/4 OD

FAIRVIEW

HOSE ARTIC AIR BRAKE 3/8 ID 3/4 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE ARTIC AIR BRAKE 3/8 ID 3/4 OD

HOSE ARTIC AIR BRAKE 3/8 ID 3/4 OD

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.99 / FOOT

EHC: EHC :
Min Qty 250 = $747.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 250 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARHABA6REEL
  • Mfr. Model # HABA-6-REEL
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Product Details

The Arctic Air Brake is certified to meet SAE J1402- and D.O.T. F.M.V.S.S. 106-standards. It is made of a synthetic rubber tube cover and reinforced by spiral polyester cord to give it high performance strength. The Arctic Air Brake can withstand up to 200 PSI and temperatures between -54C - 93C. These brake lines are ideal for keeping your vehicle's brakes efficient and safe in cold weather. It is for use in truck and trailer air brake systems. It measures 250 x 3/8 x 3/4 inches.

Technical Specs

  • ItemHose
  • Temp. Range-65.2 Degrees to 199.4 Degrees F
  • Inside Dia. (In.)3/4 in
  • Working Pressure (PSI)200 psi
  • For Use WithTruck and Trailer Air Brake Systems
  • Package Quantity1
  • Type Hose
  • Length 250 ft
  • Outside Dia. (In.) 3/4 in
  • Material Rubber
  • Standards D.O.T. F.M.V.S.S., S.A.E. J1402
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list