!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE, 225 PSI, BLACK/BLUE, 12 X 3/8 X 3/5 IN, EPDM

AIR HOSE, 225 PSI, BLACK/BLUE, 12 X 3/8 X 3/5 IN, EPDM

GROTE

AIR HOSE, 225 PSI, BLACK/BLUE, 12 X 3/8 X 3/5 IN, EPDM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE, 225 PSI, BLACK/BLUE, 12 X 3/8 X 3/5 IN, EPDM

AIR HOSE, 225 PSI, BLACK/BLUE, 12 X 3/8 X 3/5 IN, EPDM

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO81-0112GB
  • Mfr. Model # 81-0112-GB
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.88 lbs

Product Details

This black coloured rubber air line with a blue grip will do the job. It measures 12 x 3/8 x 3/4 inches. It is made of EPDM and has a working PSI of 225 with a male thread 1/2 NPT. It meets standards DOT FMVSS No. 106, SAE J1402 and includes a swivel fitting for the tractor-end connection.

Technical Specs

  • ItemHose
  • Temp. Range104 Degrees to 199.4 Degrees F
  • Inside Dia. (In.)3/8
  • Working Pressure (PSI)225 psi
  • MaterialRubber
  • Standards49 CFR 571.106, DOT FMVSS No. 106, SAE J1402 Type A
  • Package Quantity1
  • Type Straight
  • Length 12 ft
  • Outside Dia. (In.) 1/2 in
  • Male Thread (In.) 1/2 in
  • Colour Black
  • Includes Swivel Fitting for the Tractor-End Connection
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list