!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, REINFORCED, FOOD-GRADE, CLEAR, 3/8 IN, PLIOVIC COMPOUND, SPIRAL SYNTHETIC YARN

HOSE, REINFORCED, FOOD-GRADE, CLEAR, 3/8 IN, PLIOVIC COMPOUND, SPIRAL SYNTHETIC YARN

CONTINENTAL CONTITECH

HOSE, REINFORCED, FOOD-GRADE, CLEAR, 3/8 IN, PLIOVIC COMPOUND, SPIRAL SYNTHETIC YARN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE, REINFORCED, FOOD-GRADE, CLEAR, 3/8 IN, PLIOVIC COMPOUND, SPIRAL SYNTHETIC YARN

HOSE, REINFORCED, FOOD-GRADE, CLEAR, 3/8 IN, PLIOVIC COMPOUND, SPIRAL SYNTHETIC YARN

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.86 / FOOT

EHC: EHC :
Min Qty 300 = $558.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 300. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20129601
  • Mfr. Model # 20129601
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This 3/8-inch clear hose is made with steel, brass, and aluminium. It is covered with Pliovic compound and reinforced with spiral synthetic yarn. This food-grade hose will safely transfer your edible materials or air.

Technical Specs

  • ItemTube
  • Hose Outside Dia.15.5 mm
  • Hose Tube MaterialPVC
  • Hose Reinforcement TypeSpiral
  • Hose ColourClear
  • Temp. Range-23 Degrees to 70 Degrees C
  • Bend Radius114.3 mm
  • For Media TypeAir, Beverage, Food
  • Hose Inside Dia. 9.5 mm
  • Hose Length 300 ft
  • Hose Cover Material PVC
  • Hose Reinforcement Material Synthetic Yarn
  • Safety Factor 4:1
  • Standards 3A Compliant, FDA, NSF 61, USDA
  • Hose Configuration Coupled Assembly
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list