!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, -40 ° TO 302 ° F, SYNTHETIC RUBBER, 200 FT L, BLACK, 1,750 PSI AT 70 F, 5½ IN OD, 5½ IN ID

HOSE, -40 ° TO 302 ° F, SYNTHETIC RUBBER, 200 FT L, BLACK, 1,750 PSI AT 70 F, 5½ IN OD, 5½ IN ID

PARKER

HOSE, -40 °  TO 302 °  F, SYNTHETIC RUBBER, 200 FT L, BLACK, 1,750 PSI AT 70 F, 5½ IN OD, 5½ IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE, -40 ° TO 302 ° F, SYNTHETIC RUBBER, 200 FT L, BLACK, 1,750 PSI AT 70 F, 5½ IN OD, 5½ IN ID

HOSE, -40 ° TO 302 ° F, SYNTHETIC RUBBER, 200 FT L, BLACK, 1,750 PSI AT 70 F, 5½ IN OD, 5½ IN ID

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE20110RFT
  • Mfr. Model # 201-10
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This hose meets the standards for D.O.T. FMVSS 106 AII, SAE 100R5 SAE J1402 AII, has a length of 200 feet, a maximum operating pressure of 1,750 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees to 302 Degrees F and is made of fibre braid. In addition, it has 5½ inch outside diameter, 5½ inch inside diameter. This hose is for use on hydraulic fluid.

Technical Specs

  • ItemHose
  • Bend Radius5 1/2 in
  • Hose Outside Dia.5 1/2 in
  • Hose ColourBlack
  • Hose Reinforcement TypeBraid
  • Vacuum Rating28 in Hg
  • Hose Cover MaterialFibre Braid
  • Safety Factor'4:1
  • For Media TypeHydraulic Fluid
  • Hose ConfigurationBulk Hose
  • Max. Working Pressure @ 70 F 1,750 psi
  • Hose Inside Dia. 5 1/2 in
  • Hose Length 200 ft
  • Hose Reinforcement Material Fibre, Steel
  • Temp. Range -40 Degrees to 302 Degrees F
  • Standards D.O.T. FMVSS 106 AII, SAE 100R5 SAE J1402 AII
  • Hose Tube Material Synthetic Rubber
  • Compatible Chemicals Antifreeze Solutions, Diesel Fuels, Lubricating Oils, Petroleum Base Hydraulic Fluids
  • Hose Braid Layers 2
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list