!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC INDUSTRY STANDARD TOUGHCOVER HOSE, -40 ° F TO 212 ° F, RUBBER, 300 FT L, 5,000 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID

HYDRAULIC INDUSTRY STANDARD TOUGHCOVER HOSE, -40 ° F TO 212 ° F, RUBBER, 300 FT L, 5,000 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID

PARKER

HYDRAULIC INDUSTRY STANDARD TOUGHCOVER HOSE, -40 °  F TO 212 °  F, RUBBER, 300 FT L, 5,000 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC INDUSTRY STANDARD TOUGHCOVER HOSE, -40 ° F TO 212 ° F, RUBBER, 300 FT L, 5,000 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID

HYDRAULIC INDUSTRY STANDARD TOUGHCOVER HOSE, -40 ° F TO 212 ° F, RUBBER, 300 FT L, 5,000 PSI AT 70 F, 11/16 IN OD, ⅜ IN ID

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.59 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE471TC6RFT
  • Mfr. Model # 471TC-6
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This hydraulic industry standard toughcover hose meets the standards for J1942 / ISO 11237-1 TYPE 2SC / EN 857 TYPE 2SC / USCG HF / DNV / ABS /BV, has a length of 300 feet, a maximum operating pressure of 5,000 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees F to 212 Degrees F and is made of synthetic rubber. In addition, it has 11/16 inch outside diameter and ⅜ inch inside diameter. This hydraulic industry standard toughcover hose is for use on hydraulic fluids,

Technical Specs

  • ItemHydraulic Industry Standard ToughCover Hose
  • Bend Radius2 1/2 in
  • Hose Outside Dia.11/16 in
  • Hose ColourBlack
  • Hose Reinforcement TypeBraid
  • Vacuum Rating28 in Hg
  • Hose Cover MaterialSynthetic Rubber
  • Safety Factor4:1
  • For Media TypeHydraulic Fluids, Lubricants
  • Hose ConfigurationBulk Hose
  • Max. Working Pressure @ 70 F 5,000 psi
  • Hose Inside Dia. 3/8 in
  • Hose Length 300 ft
  • Hose Reinforcement Material Steel
  • Temp. Range -40 Degrees F to 212 Degrees F
  • Standards J1942 / ISO 11237-1 TYPE 2SC / EN 857 TYPE 2SC / USCG HF / DNV / ABS /BV
  • Hose Tube Material Synthetic Rubber
  • Compatible Chemicals Petroleum Based Hydraulic Fluids and Lubricating Oils
  • Hose Braid Layers 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list