!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE TEFLON MEDIUM PRESSURE 5/16 IN

HOSE TEFLON MEDIUM PRESSURE 5/16 IN

FAIRVIEW

HOSE TEFLON MEDIUM PRESSURE 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE TEFLON MEDIUM PRESSURE 5/16 IN

HOSE TEFLON MEDIUM PRESSURE 5/16 IN

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.23 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARHT6
  • Mfr. Model # HT-6
  • UNSPSC # 40142009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.512 lbs

Product Details

This SAE-certified hose with a 3/8-inch inside diameter and a 0.44-inch outside diameter has a tube bend radius of 3 1/2 inches. It is made of PTFE and the cover is made of stainless steel. It is used in solvents, fuels, hydraulic fluids, chemical/acid, and steam-based applications. The working temperature is -65 Degrees F to 450 Degrees F and it has a maximum operating pressure of 2500 PSI.

Technical Specs

  • ItemHose
  • Bend Radius3 1/2 in
  • Temp. Range -54 Degrees to 232 Degrees C
  • Hose Configuration Bulk Hose
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list