!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, -40 ° TO 212 ° F, EPDM, 100 FT L, RED, 200 PSI AT 70 ° F, 2 IN OD, 1½ IN INSIDE DIAMETER

HOSE, -40 ° TO 212 ° F, EPDM, 100 FT L, RED, 200 PSI AT 70 ° F, 2 IN OD, 1½ IN INSIDE DIAMETER

PARKER

HOSE, -40 °  TO 212 °  F, EPDM, 100 FT L, RED, 200 PSI AT 70 °  F, 2 IN OD, 1½ IN INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE, -40 ° TO 212 ° F, EPDM, 100 FT L, RED, 200 PSI AT 70 ° F, 2 IN OD, 1½ IN INSIDE DIAMETER

HOSE, -40 ° TO 212 ° F, EPDM, 100 FT L, RED, 200 PSI AT 70 ° F, 2 IN OD, 1½ IN INSIDE DIAMETER

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.78 / EACH

EHC: EHC :
Min Qty 100 = $1,578.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE7092150204100R
  • Mfr. Model # 7092-150204100
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.48 lbs

Product Details

This hose meets the standards for ARPM Class C, has a length of 100 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is red, has an operating temperature of -40 Degrees to 212 Degrees F and is made of EPDM. In addition, it has two-inch outside diameter, 1½ inch inside diameter. This hose is for use on air, chemicals, and water.

Technical Specs

  • ItemHose
  • Bend Radius10 in
  • Hose Outside Dia.2 in
  • Hose ColourRed
  • Temp. Range-40 Degrees to 212 Degrees F
  • StandardsARPM Class C
  • Hose Tube MaterialEPDM
  • Compatible ChemicalsAir, Mild Chemicals, Water
  • Hose Braid Layers4
  • Not Recommended ChemicalsOil, Refined Fuel
  • Max. Working Pressure @ 70 F 200 psi
  • Hose Inside Dia. 1 1/2 in
  • Hose Length 100 ft
  • Hose Reinforcement Material Fibre
  • Vacuum Rating Not Rated
  • Hose Cover Material EPDM
  • Safety Factor '4:1
  • For Media Type Air, Chemicals, Water
  • Hose Configuration Bulk Hose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list