!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, -50.8 ° TO 212 ° F, RUBBER, 500 FT L, BLACK, 225 PSI AT 70 F, 1/2 IN OUTSIDE DIAMETER, 1/2 IN ID

HOSE, -50.8 ° TO 212 ° F, RUBBER, 500 FT L, BLACK, 225 PSI AT 70 F, 1/2 IN OUTSIDE DIAMETER, 1/2 IN ID

PARKER

HOSE, -50.8 °  TO 212 °  F, RUBBER, 500 FT L, BLACK, 225 PSI AT 70 F, 1/2 IN OUTSIDE DIAMETER, 1/2 IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE, -50.8 ° TO 212 ° F, RUBBER, 500 FT L, BLACK, 225 PSI AT 70 F, 1/2 IN OUTSIDE DIAMETER, 1/2 IN ID

HOSE, -50.8 ° TO 212 ° F, RUBBER, 500 FT L, BLACK, 225 PSI AT 70 F, 1/2 IN OUTSIDE DIAMETER, 1/2 IN ID

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.39 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE2718RFT
  • Mfr. Model # 271-8
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This hose meets the standards for DOT FMVSS 106 AIR BRAKE - A, SAE J1402 A, has a length of 500 feet, a maximum operating pressure of 225 psi @ 70 Degrees F and is black, has an operating temperature of -50.8 Degrees to 212 Degrees F and is made of rubber. In addition, it has ½ inch outside diameter and ½ inch inside diameter. This hose is for use on fluids.

Technical Specs

  • ItemHose
  • Bend Radius2 in
  • Hose Outside Dia.1/2 in
  • Hose ColourBlack
  • Hose Reinforcement TypeBraid
  • StandardsDOT FMVSS 106 AIR BRAKE - A, SAE J1402 A
  • Hose Tube MaterialRubber
  • Compatible ChemicalsAir
  • Hose Braid LayersMultiple
  • Max. Working Pressure @ 70 F 225 psi
  • Hose Inside Dia. 1/2 in
  • Hose Length 500 ft
  • Hose Reinforcement Material Fibre
  • Temp. Range -50.8 Degrees to 212 Degrees F
  • Hose Cover Material Rubber
  • Safety Factor '4:1
  • For Media Type Fluid
  • Hose Configuration Bulk Hose
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list