!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC CONSTANT WORKING PRESSURE HOSE, -40 ° F TO 257 ° F, RUBBER, 150 FT L, 5,000 PSI AT 70 F, 1 13/16 IN OD, 1¼ IN ID

HYDRAULIC CONSTANT WORKING PRESSURE HOSE, -40 ° F TO 257 ° F, RUBBER, 150 FT L, 5,000 PSI AT 70 F, 1 13/16 IN OD, 1¼ IN ID

PARKER

HYDRAULIC CONSTANT WORKING PRESSURE HOSE, -40 °  F TO 257 °  F, RUBBER, 150 FT L, 5,000 PSI AT 70 F, 1 13/16 IN OD, 1¼ IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC CONSTANT WORKING PRESSURE HOSE, -40 ° F TO 257 ° F, RUBBER, 150 FT L, 5,000 PSI AT 70 F, 1 13/16 IN OD, 1¼ IN ID

HYDRAULIC CONSTANT WORKING PRESSURE HOSE, -40 ° F TO 257 ° F, RUBBER, 150 FT L, 5,000 PSI AT 70 F, 1 13/16 IN OD, 1¼ IN ID

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.28 / FOOT

EHC: EHC :
Min Qty 150 = $22,992.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 150 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE787TC20RFT
  • Mfr. Model # 787TC-20
  • UNSPSC # 40142020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 360.0 lbs

Product Details

This hydraulic constant working pressure hose meets the standards for ISO 18752, has a length of 150 feet, a maximum operating pressure of 5,000 psi @ 70 Degrees F and is black, has an operating temperature of -40 Degrees F to 257 Degrees F and is made of synthetic rubber. In addition, it has 1 13/16 inch outside diameter, 1¼ inch inside diameter. This hydraulic constant working pressure hose is for use on hydraulic fluids, lubricants.

Technical Specs

  • ItemHydraulic Constant Working Pressure Hose
  • Bend Radius8 1/4 in
  • Hose Outside Dia.1 13/16 in
  • Hose ColourBlack
  • Hose Reinforcement TypeSpiral
  • Vacuum RatingNot Rated
  • Hose Cover MaterialSynthetic Rubber
  • Safety Factor4:1
  • For Media TypeHydraulic Fluids, Lubricants
  • Hose ConfigurationBulk Hose
  • Max. Working Pressure @ 70 F 5,000 psi
  • Hose Inside Dia. 1 1/4 in
  • Hose Length 150 ft
  • Hose Reinforcement Material Steel
  • Temp. Range -40 Degrees F to 257 Degrees F
  • Standards ISO 18752
  • Hose Tube Material Synthetic Rubber
  • Compatible Chemicals Petroleum Based Hydraulic Fluids and Lubricating Oils
  • Hose Braid Layers 6
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list