STANDARD PLATE CASTER KIT, 8 IN WHEEL DIAMETER, 4800 LB, 9½ IN MOUNTING H, 4 PK
STANDARD PLATE CASTER KIT, 8 IN WHEEL DIAMETER, 4800 LB, 9½ IN MOUNTING H, 4 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Casters are field installable with hardware included. Include 2 rigid and 2 swivel casters. Intended for use on front-release hoppers only. Note, Dayton self-dumping hoppers come pre-drilled for casters, Vestil hoppers must have factory caster pads installed.
Technical Specs
Item Standard Plate Caster Kit
Load Rating 4800 lb
Mounting Height 9 1/2 in
Wheel/Tread Material Nylon
Mounting Plate Size 4 in x 4 1/2 in
Wheel Core Material Nylon
Outside Bolt Hole Spacing 3 in x 3-5/8 in
Wheel/Tread Colour Black
Non-Marking Yes
Tread Shape Standard
Caster Frame Material Steel
Frame Finish Zinc Plated
Number of Mounting Holes 4
Swivel Lock Type No Lock Included
Wheel Dia. 8 in
Wheel Width 2 in
Caster Sub-Type Rigid, Swivel
Wheel Bearing Type Roller
Mounting Plate Bolt Hole Pattern B
Inside Bolt Hole Spacing 2-5/8 in x 3 in
Mounting Bolt Dia. 3/8 in
Caster Brake Type No Brake Included
Number of Wheels 1
Includes Thread Guards No
Core Colour Black
Includes (2) Rigid, (2) Swivel
Swivel Construction Kingpin
Wheel/Tread Hardness 60-75 Shore D
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$185.47
/ each