!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOOKUP WIRE, 22 AWG WIRE SIZE, GREEN, 100 FT L

HOOKUP WIRE, 22 AWG WIRE SIZE, GREEN, 100 FT L

CAROL

HOOKUP WIRE, 22 AWG WIRE SIZE, GREEN, 100 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HOOKUP WIRE, 22 AWG WIRE SIZE, GREEN, 100 FT L

HOOKUP WIRE, 22 AWG WIRE SIZE, GREEN, 100 FT L

CAROL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5ZDF6
  • Mfr. Model # C2016A.12.06
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This hookup wire measures 100 feet L. This hookup wire meets the standards for UL Style 1569 (UL 221 Degrees F, 300V), CSA TR-64: 194 Degrees F, 300V, RoHS Directive 2011/65/EU, Designed to Meet UL VW-1 Vertical Wire Flame Test. It is green.

Technical Specs

  • ItemHookup Wire
  • Wire Size22 AWG
  • Trade DesignationCSA TR-64, UL 1007, UL 1569
  • Nominal Outside Dia.0.06 in
  • Insulation MaterialPVC
  • Temp. Rating-4 Degrees to 221 Degrees F
  • Jacket ColourGreen
  • Product Type Hookup Wire
  • Length 100 ft
  • Wire Colour Green
  • Voltage 300V
  • Conductor Design Stranded
  • Stranding 7 x 30
  • Standards UL Style 1569 (UL 221 Degrees F, 300V), CSA TR-64: 194 Degrees F, 300V, RoHS Compliant Directive 2011/65/EU, Designed to Meet UL VW-1 Vertical Wire Flame Test
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list