!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOOKIT PURPLE CLEAN DISC P240

HOOKIT PURPLE CLEAN DISC P240

3M

HOOKIT PURPLE CLEAN DISC P240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOKIT PURPLE CLEAN DISC P240

HOOKIT PURPLE CLEAN DISC P240

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.55 / EACH

EHC: EHC :
Min Qty 200 = $710.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 200 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM01814
  • Mfr. Model # 01814
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

Utilizing an array of precision-cut holes and a newly designed backup pad, dust extraction has been improved and the need to line up holes has been abolished. Combined with the already high-performing face side performance of the purple abrasives, will add up to an extremely high-performing disc.

Technical Specs

  • ItemDisc
  • Backing MaterialPaper
  • Coating CoverageOpen
  • Overall Diameter6 in
  • Resistance PropertiesLoad
  • ColourPurple
  • Abrasive Material Precision Shaped Ceramic
  • Backing Weight C
  • Grit 240
  • Series 737U
  • Number of Vacuum Holes Multi-Hole
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list