!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOOK-STYLE SFTY CUTTER,CARBON STEEL,PK10

HOOK-STYLE SFTY CUTTER,CARBON STEEL,PK10

KLEVER

HOOK-STYLE SFTY CUTTER,CARBON STEEL,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HOOK-STYLE SFTY CUTTER,CARBON STEEL,PK10

HOOK-STYLE SFTY CUTTER,CARBON STEEL,PK10

KLEVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.15 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLVECO200XC30EX10
  • Mfr. Model # ECO-200XC-30EX (10)
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • ItemHook-Style Safety Cutter
  • Blade Change MethodLocking Tab
  • DisposableNo
  • For Cutting BandingYes
  • For Cutting FoamNo
  • For Cutting TapeYes
  • Handle MaterialPlastic
  • Includes Pocket ClipNo
  • Metal DetectableNo
  • Other Material ApplicationsPaper
  • Overall Width1 3/4 in
  • Tether ReadyYes
  • SeriesEXOCHANGE
  • Antimicrobial No
  • Blade Material Carbon Steel
  • Grip Type Textured
  • For Cutting Cardboard Yes
  • For Cutting Stretch Film Yes
  • Handle Colour Black
  • Handle Style Straight
  • Includes Tape Splitter Yes
  • NSF Certified No
  • Overall Length 7 in
  • Replaceable Blade Yes
  • Number of Cutting Sides 1
  • Hook Cutter Features Includes Tape Splitter
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories