Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This Klever XChange series hook-style safety cutter has a width of 1¾ inch, and a length of 7 inch. The plastic handle is red and has a oval style/type. In addition, it is made of steel and is tether ready. This hook-style safety cutter is designed for: multipurpose use, film and includes, recessed blades, tape splitter, and one blade.
Spécifications techniques
ItemHook-Style Safety Cutter
ApplicationMultipurpose
Blade Edge TypeStraight
Blade Projection1 3/4 in
DisposableNot Disposable
For Cutting BandingFor Cutting Banding
For Cutting FoamNot for Cutting Foam
For Cutting TapeFor Cutting Tape
Handle MaterialPlastic
Includes Pocket ClipPocket Clip Not Included
Metal DetectableNot Metal Detectable
Number of Blades Included1
Other Material ApplicationsFilm
Overall Thickness0.75 in
Replaceable BladeReplaceable Blade
Number of Cutting Sides1
Hook Cutter FeaturesIncludes Tape Splitter
AntimicrobialNot Antimicrobial
Blade Change MethodButton
Blade MaterialSteel
Blade Type IncludedRecessed
Grip TypeRubberized
For Cutting CardboardFor Cutting Cardboard
For Cutting Stretch FilmFor Cutting Stretch Film
Handle ColourRed
Handle StyleOval
Includes Tape SplitterTape Splitter Included
NSF CertifiedNot NSF Certified
Number of Blades Stored0
Overall Length7 in
Overall Width1 3/4 in
Tether ReadyTether Ready
SeriesKlever XChange
Pays d’origineUnited States
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
: $14.72
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
: $16.88
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
: $14.62
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
: $14.72
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
: $16.98
/ each
Droit de manutention écologique:
Droit de manutention écologique
: